- 2.5" FNST X 3/4" MNPT RL ALUM ADPTR
| Male Thread Size | 3/4 in |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Material | Hardcoat Aluminum |
| Female Thread Size | 2 1/2 in |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Weight | 0.49 LB |
| Male Thread Size | 3/4 in |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Material | Hardcoat Aluminum |
| Female Thread Size | 2 1/2 in |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Weight | 0.49 LB |