- 2-1/2" FNST X 1" MNPT ALUM ADAPTR
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 1/2 in |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Male Thread Size | 1 in |
| Male Thread | NPT |
| Weight | 0.6 LB |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 1/2 in |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Male Thread Size | 1 in |
| Male Thread | NPT |
| Weight | 0.6 LB |