- 2.5" FNST X 1.5" MNPT ALUM RL
| Female Thread Size | 2 1/2 in |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Male Thread | NPT |
| Male Thread Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Weight | 0.61 LB |
| Female Thread Size | 2 1/2 in |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Male Thread | NPT |
| Male Thread Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Weight | 0.61 LB |