- 2.5" FNPSH X 2.5" MNST RL AL ADPTR
| Female Thread Size | 2 1/2 in |
| Type | Female Thread x Male Thread |
| Male Thread Size | 2 1/2 in |
| Female Thread | NPSH |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH) |
| Weight | 0.724 LB |
| Female Thread Size | 2 1/2 in |
| Type | Female Thread x Male Thread |
| Male Thread Size | 2 1/2 in |
| Female Thread | NPSH |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH) |
| Weight | 0.724 LB |