- 2.5" FNPSH X 2.5" MNPT RL AL ADPTR AHA25S25T
| Male Thread Size | 2 1/2 in |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Female Thread | NPSH |
| Female Thread Size | 2 1/2 in |
| Weight | 0.578 LB |
| Male Thread Size | 2 1/2 in |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Female Thread | NPSH |
| Female Thread Size | 2 1/2 in |
| Weight | 0.578 LB |