- 2.5" FNPT x 1.5" MNPSH RL AL ADPTR
| Female Thread | NPT |
| Female Thread Size | 2 1/2 in |
| Male Thread Size | 1 1/2 in |
| Male Thread | NPSH |
| Material | Hardcoat Aluminum |
| Weight | 0.704 LB |
| Female Thread | NPT |
| Female Thread Size | 2 1/2 in |
| Male Thread Size | 1 1/2 in |
| Male Thread | NPSH |
| Material | Hardcoat Aluminum |
| Weight | 0.704 LB |