- 3" F NST X 1.5" MNST RL AL ADPTR
| Female Thread Size | 3 in |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Male Thread | NST (NH) |
| Male Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Weight | 4.419 LB |
| Female Thread Size | 3 in |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Male Thread | NST (NH) |
| Male Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Material | Hardcoat Aluminum |
| Weight | 4.419 LB |