- 4" FNPT X 4.5" MNST RL AL ADPTR
| Female Thread | NPT |
| Female Thread Size | 4 in |
| Male Thread Size | 4 1/2 in |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Male Thread | NST (NH) |
| Weight | 2.155 LB |
| Female Thread | NPT |
| Female Thread Size | 4 in |
| Male Thread Size | 4 1/2 in |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Male Thread | NST (NH) |
| Weight | 2.155 LB |