- 5" FNST X 4-1/2" MNST ALUM RL AHA5045F
| Material | Hardcoat Aluminum |
| Male Thread Size | 4 1/2 in |
| Female Thread Size | 5 in |
| Male Thread | NST (NH) |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Weight | 2.919 LB |
| Material | Hardcoat Aluminum |
| Male Thread Size | 4 1/2 in |
| Female Thread Size | 5 in |
| Male Thread | NST (NH) |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Weight | 2.919 LB |