- 5" FNST X 5" MNPT RL ALUM
| Female Thread Size | 5 in |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Male Thread Size | 5 in |
| Material | Hardcoat Aluminum |
| Weight | 2.563 LB |
| Female Thread Size | 5 in |
| Female Thread | NST (NH) |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Lug | Rocker Lug |
| Male Thread Size | 5 in |
| Material | Hardcoat Aluminum |
| Weight | 2.563 LB |