- 5" FNST X 6" MNST RL ALUM ADPTR
| Female Thread | NST (NH) |
| Female Thread Size | 5 in |
| Male Thread Size | 6 in |
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH) |
| Weight | 3.326 LB |
| Female Thread | NST (NH) |
| Female Thread Size | 5 in |
| Male Thread Size | 6 in |
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH) |
| Weight | 3.326 LB |