- 5" FNPT X 5" MNST RL AL ADPTR
| Female Thread Size | 5 in |
| Male Thread | NST (NH) |
| Male Thread Size | 5 in |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Female Thread | NPT |
| Material | Hardcoat Aluminum |
| Weight | 0.0 LB |
| Female Thread Size | 5 in |
| Male Thread | NST (NH) |
| Male Thread Size | 5 in |
| Lug | Rocker Lug |
| Type | Female Thread x Male Thread |
| Female Thread | NPT |
| Material | Hardcoat Aluminum |
| Weight | 0.0 LB |