- 6" FNST x 6" MNPT RL AL ADPTR
| Female Thread Size | 6 in |
| Material | Hardcoat Aluminum |
| Female Thread | NST (NH) |
| Lug | Rocker Lug |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Male Thread Size | 6 in |
| Weight | 3.55 LB |
| Female Thread Size | 6 in |
| Material | Hardcoat Aluminum |
| Female Thread | NST (NH) |
| Lug | Rocker Lug |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Male Thread Size | 6 in |
| Weight | 3.55 LB |