- 6" FNPT X 6" MNST RL AL ADPTR
| Type | Female Thread x Male Thread |
| Female Thread | NPT |
| Male Thread | NST (NH) |
| Female Thread Size | 6 in |
| Male Thread Size | 6 in |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Weight | 3.904 LB |
| Type | Female Thread x Male Thread |
| Female Thread | NPT |
| Male Thread | NST (NH) |
| Female Thread Size | 6 in |
| Male Thread Size | 6 in |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Weight | 3.904 LB |