- BOWES NIPPLE, 1/2" NPTF, BRASS, LS
| O.D. [Max] | 1.31 in, 33.3 mm |
| Material | Brass |
| Series | DQC N-Series |
| Hex Size | 1 3/16 in |
| Pipe Thread | NPT / NPTF |
| Thread | NPTF |
| Pressure Rating | See Product Details |
| Interchange | Bowes Interchange |
| Length | 2.92 in, 74 mm |
| Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/2 in |
| Connection | Female Pipe Thread |
| Weight | 0.3 LB |

