| Female Thread | NPSH |
| Material | Hardcoat Aluminum |
| Type | Swivel x Female Thread |
| Swivel Thread Size | 1-1/2 in |
| Lug | Rocker Lug |
| Female Thread Size | 1 1/2 in |
| Swivel Thread List | BAT |
| Weight | 0.538 LB |
| Female Thread | NPSH |
| Material | Hardcoat Aluminum |
| Type | Swivel x Female Thread |
| Swivel Thread Size | 1-1/2 in |
| Lug | Rocker Lug |
| Female Thread Size | 1 1/2 in |
| Swivel Thread List | BAT |
| Weight | 0.538 LB |