| Lug | Rocker Lug |
| Female Thread | NPT |
| Type | Swivel x Female Thread |
| Female Thread Size | 2 in |
| Swivel Thread Size | 2 in |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH |
| Weight | 0.55 LB |
| Lug | Rocker Lug |
| Female Thread | NPT |
| Type | Swivel x Female Thread |
| Female Thread Size | 2 in |
| Swivel Thread Size | 2 in |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH |
| Weight | 0.55 LB |