- 2.5" FNST SWIV X 1.5" FNST AL ADPTR
| Female Thread | NST (NH) |
| Female Thread Size | 1 1/2 in |
| Lug | Rocker Lug |
| Type | Swivel x Female Thread |
| Swivel Thread List | NST (NH) |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 2 1/2 in |
| Weight | 1.336 LB |
| Female Thread | NST (NH) |
| Female Thread Size | 1 1/2 in |
| Lug | Rocker Lug |
| Type | Swivel x Female Thread |
| Swivel Thread List | NST (NH) |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 2 1/2 in |
| Weight | 1.336 LB |