- 3" FNPSH SW X 3" FNPT AL ADPTR
| Female Thread Size | 3 in |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH |
| Female Thread | NPT |
| Lug | Rocker Lug |
| Type | Swivel x Female Thread |
| Swivel Thread Size | 3 in |
| Weight | 1.881 LB |
| Female Thread Size | 3 in |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH |
| Female Thread | NPT |
| Lug | Rocker Lug |
| Type | Swivel x Female Thread |
| Swivel Thread Size | 3 in |
| Weight | 1.881 LB |