- 4" FNST SWIV X 4" FNST AL ADPTR
| Type | Swivel x Female Thread |
| Swivel Thread Size | 4 in |
| Swivel Thread List | NST (NH) |
| Female Thread Size | 4 in |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Weight | 3.781 LB |
| Type | Swivel x Female Thread |
| Swivel Thread Size | 4 in |
| Swivel Thread List | NST (NH) |
| Female Thread Size | 4 in |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Weight | 3.781 LB |