- 4.5" FNST SWIV X 6" FNPT AL RL ADPT
| Female Thread Size | 6 in |
| Swivel Thread List | NST (NH) |
| Female Thread | NPT |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 4 1/2 in |
| Type | Swivel x Female Thread |
| Weight | 3.651 LB |
| Female Thread Size | 6 in |
| Swivel Thread List | NST (NH) |
| Female Thread | NPT |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 4 1/2 in |
| Type | Swivel x Female Thread |
| Weight | 3.651 LB |