- 5" FNST SW X 6" FNPT AL ADPTR
| Swivel Thread Size | 5 in |
| Female Thread Size | 6 in |
| Swivel Thread List | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Swivel x Female Thread |
| Female Thread | NPT |
| Weight | 5.0 LB |
| Swivel Thread Size | 5 in |
| Female Thread Size | 6 in |
| Swivel Thread List | NST (NH) |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Type | Swivel x Female Thread |
| Female Thread | NPT |
| Weight | 5.0 LB |