- 6" FNST SWIV X 4.5" FNH AL ADPTR
| Type | Swivel x Female Thread |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 6 in |
| Lug | Rocker Lug |
| Female Thread Size | 4 1/2 in |
| Female Thread | NST (NH) |
| Weight | 5.909 LB |
| Type | Swivel x Female Thread |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 6 in |
| Lug | Rocker Lug |
| Female Thread Size | 4 1/2 in |
| Female Thread | NST (NH) |
| Weight | 5.909 LB |