- 2.5" FNST SWIV X 1-1/2" MNPT AL RL ASM25F15T
| Male Thread Size | 1 1/2 in |
| Swivel Thread List | NST (NH) |
| Type | Swivel x Male Thread |
| Lug | Rocker Lug |
| Swivel Thread Size | 2 1/2 in |
| Material | Hardcoat Aluminum |
| Male Thread | NPT |
| Weight | 1.26 LB |
| Male Thread Size | 1 1/2 in |
| Swivel Thread List | NST (NH) |
| Type | Swivel x Male Thread |
| Lug | Rocker Lug |
| Swivel Thread Size | 2 1/2 in |
| Material | Hardcoat Aluminum |
| Male Thread | NPT |
| Weight | 1.26 LB |