- 2.5" FNST SWIV X 2.5" MNST AL ADPT
| Swivel Thread Size | 2 1/2 in |
| Swivel Thread List | NST (NH) |
| Male Thread Size | 2 1/2 in |
| Type | Swivel x Male Thread |
| Male Thread | NST (NH) |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Weight | 1.252 LB |
| Swivel Thread Size | 2 1/2 in |
| Swivel Thread List | NST (NH) |
| Male Thread Size | 2 1/2 in |
| Type | Swivel x Male Thread |
| Male Thread | NST (NH) |
| Lug | Rocker Lug |
| Material | Hardcoat Aluminum |
| Weight | 1.252 LB |