- 2-1/2" FNST SWIV X 2-1/2" MNPT AL
| Swivel Thread List | NST (NH) |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 2 1/2 in |
| Male Thread | NPT |
| Type | Swivel x Male Thread |
| Male Thread Size | 2 1/2 in |
| Lug | Rocker Lug |
| Weight | 1.35 LB |
| Swivel Thread List | NST (NH) |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 2 1/2 in |
| Male Thread | NPT |
| Type | Swivel x Male Thread |
| Male Thread Size | 2 1/2 in |
| Lug | Rocker Lug |
| Weight | 1.35 LB |