- Alum Male Swivel Adapter, RL
| Lug | Rocker Lug |
| Male Thread Size | 3 in |
| Material | Hardcoat Aluminum |
| Male Thread | NPT |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 2 1/2 in |
| Type | Swivel x Male Thread |
| Weight | 1.41 LB |
| Lug | Rocker Lug |
| Male Thread Size | 3 in |
| Material | Hardcoat Aluminum |
| Male Thread | NPT |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 2 1/2 in |
| Type | Swivel x Male Thread |
| Weight | 1.41 LB |