- 3" FNPSH SWIV X 3" MNPT RL AL ADPTR
| Male Thread Size | 3 in |
| Male Thread | NPT |
| Swivel Thread Size | 3 in |
| Type | Swivel x Male Thread |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH |
| Lug | Rocker Lug |
| Weight | 1.799 LB |
| Male Thread Size | 3 in |
| Male Thread | NPT |
| Swivel Thread Size | 3 in |
| Type | Swivel x Male Thread |
| Material | Hardcoat Aluminum |
| Swivel Thread List | NPSH |
| Lug | Rocker Lug |
| Weight | 1.799 LB |