- Alum Male Swivel Adapter, RL
| Swivel Thread List | NST (NH) |
| Male Thread Size | 4 in |
| Swivel Thread Size | 4 in |
| Lug | Rocker Lug |
| Type | Swivel x Male Thread |
| Male Thread | NPT |
| Material | Hardcoat Aluminum |
| Weight | 4.475 LB |
| Swivel Thread List | NST (NH) |
| Male Thread Size | 4 in |
| Swivel Thread Size | 4 in |
| Lug | Rocker Lug |
| Type | Swivel x Male Thread |
| Male Thread | NPT |
| Material | Hardcoat Aluminum |
| Weight | 4.475 LB |