- 2.5" FNST SW X 2.5" MNST RL AL
applications
- Ideal for fire apparatus with front suction connections
| Angle | 90 degrees |
| Swivel Thread List | NST (NH) |
| Male Thread | NST (NH) |
| Male Thread Size | 2 1/2 in |
| Material | Aluminum |
| Swivel Thread Size | 2 1/2 in |
| Weight | 2.477 LB |

