- 4"FSWNH LHX6"M NH AL NULL
| Type | Swivel x Male Thread |
| Lug | Long Handle |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 4 in |
| Male Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Male Thread Size | 6 in |
| Weight | 5.295 LB |
| Type | Swivel x Male Thread |
| Lug | Long Handle |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 4 in |
| Male Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Male Thread Size | 6 in |
| Weight | 5.295 LB |