- 6" FNST SW LH X 4" MNPT AL ADPTR
| Male Thread | NPT |
| Swivel Thread List | NST (NH) |
| Male Thread Size | 4 in |
| Lug | Long Handle |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 6 in |
| Type | Swivel x Male Thread |
| Weight | 6.77 LB |
| Male Thread | NPT |
| Swivel Thread List | NST (NH) |
| Male Thread Size | 4 in |
| Lug | Long Handle |
| Material | Hardcoat Aluminum |
| Swivel Thread Size | 6 in |
| Type | Swivel x Male Thread |
| Weight | 6.77 LB |