- 6" FNST SW LH X 6" MNPT AL ADPTR
| Swivel Thread Size | 6 in |
| Material | Hardcoat Aluminum |
| Type | Swivel x Male Thread |
| Lug | Long Handle |
| Male Thread | NPT |
| Swivel Thread List | NST (NH) |
| Male Thread Size | 6 in |
| Weight | 6.671 LB |
| Swivel Thread Size | 6 in |
| Material | Hardcoat Aluminum |
| Type | Swivel x Male Thread |
| Lug | Long Handle |
| Male Thread | NPT |
| Swivel Thread List | NST (NH) |
| Male Thread Size | 6 in |
| Weight | 6.671 LB |