- 4.5" FNST LH X 4" MNST ALUM ADPTR
| Lug | Long Handle |
| Male Thread Size | 4 in |
| Female Thread Size | 4 1/2 in |
| Male Thread | NST (NH) |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Weight | 3.385 LB |
| Lug | Long Handle |
| Male Thread Size | 4 in |
| Female Thread Size | 4 1/2 in |
| Male Thread | NST (NH) |
| Female Thread | NST (NH) |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Weight | 3.385 LB |