- 6" FNST LH X 6" MNPT AL ADPTR
| Female Thread Size | 6 in |
| Male Thread | NPT |
| Female Thread | NST (NH) |
| Male Thread Size | 6 in |
| Lug | Long Handle |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Weight | 3.4 LB |
| Female Thread Size | 6 in |
| Male Thread | NPT |
| Female Thread | NST (NH) |
| Male Thread Size | 6 in |
| Lug | Long Handle |
| Material | Hardcoat Aluminum |
| Type | Female Thread x Male Thread |
| Weight | 3.4 LB |