- 5" FNST SW X 6" FNST SW LH AL ADPTR
| Swivel Thread Size | 5 in, 6 in |
| Swivel Thread List | NST (NH), NST (NH) |
| Type | Swivel x Swivel |
| Lug | Long Handle |
| Material | Hardcoat Aluminum |
| Weight | 6.752 LB |
| Swivel Thread Size | 5 in, 6 in |
| Swivel Thread List | NST (NH), NST (NH) |
| Type | Swivel x Swivel |
| Lug | Long Handle |
| Material | Hardcoat Aluminum |
| Weight | 6.752 LB |