- 3" Aluminum NST Plug w/ Cable,
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH) |
| Lug | Rocker Lug |
| Type | Plug |
| Size | 3 in |
| Weight | 1.24 LB |
| Material | Hardcoat Aluminum |
| Male Thread | NST (NH) |
| Lug | Rocker Lug |
| Type | Plug |
| Size | 3 in |
| Weight | 1.24 LB |