- 6" Aluminum NST Plug w/ Cable,
| Male Thread | NST (NH) |
| Size | 6 in |
| Type | Plug |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Weight | 3.37 LB |
| Male Thread | NST (NH) |
| Size | 6 in |
| Type | Plug |
| Material | Hardcoat Aluminum |
| Lug | Rocker Lug |
| Weight | 3.37 LB |