- 2-1/2" PIN LUG BRASS SWIVEL NUT W/
features
- Swivel comes with gasket set screw and ball bearings needed to install on Fire Department Connections
| Material | Brass |
| Female Thread | NYC/BA (3.00x8) |
| Size | 2 1/2 in |
| Weight | 3.0 LB |
| Material | Brass |
| Female Thread | NYC/BA (3.00x8) |
| Size | 2 1/2 in |
| Weight | 3.0 LB |