- 3" NST PIN LUG CAST BRASS SWIVEL
features
- Swivel comes with gasket set screw and ball bearings needed to install on Fire Department Connections
| Size | 3 in |
| Female Thread | NST (NH) |
| Material | Brass |
| Weight | 2.194 LB |
| Size | 3 in |
| Female Thread | NST (NH) |
| Material | Brass |
| Weight | 2.194 LB |