Dixon Valve & Coupling
PW-AL323XX
Pressure Washer Dsp.-AL323XX 24" Ext for HPSG, HPSGC, HPSGHD &
Item #117106688
- Pressure Washer Dsp.-AL323XX 24" Ext for HPSG, HPSGC, HPSGHD &
| Temperature Range [Max] | 300 °F |
| Flow [Max] | 10.5 gpm |
| Length | 24 in |
| Material | Zinc |
| Operating Pressure [Max] | 5000 PSI |
| Weight | 0.2 LB |
