Dixon Valve & Coupling
PW-AL324XX
Presure Washer Dsp.-AL324XX 36" Ext for HPSG, HPSGC, HPSGHD &
Item #117106694
- Presure Washer Dsp.-AL324XX 36" Ext for HPSG, HPSGC, HPSGHD &
| Operating Pressure [Max] | 5000 PSI |
| Material | Zinc |
| Length | 36 in |
| Flow [Max] | 10.5 gpm |
| Temperature Range [Max] | 300 °F |
| Weight | 1.5 LB |
