Dixon Valve & Coupling
PW-AL453
Pressure Washer Dsp.-AL453 3/8" Fem x 22mm x 1.5mm Swivel
Item #117106692
- Pressure Washer Dsp.-AL453 3/8" Fem x 22mm x 1.5mm Swivel
| Size | 3/8 in Female x 22 mm x 1.5 mm Swivel |
| Operating Pressure [Max] | 3650 PSI |
| Flow [Max] | 7.8 gpm |
| Temperature Range [Max] | 300 °F |
| Weight | 0.25 LB |
