Dixon Valve & Coupling
PW-MSP425
Pressure Washer Dsp.-MSP425 Green Quick Connect Spray Nozzle
Item #117106700
- Pressure Washer Dsp.-MSP425 Green Quick Connect Spray Nozzle
| Spray | 25° Spray Angle |
| Color | Green |
| Inlet Size | 1/4 in Straight Through Plug |
| Size | #4 |
| Weight | 0.0 LB |
