Dixon Valve & Coupling
PW-MSP440
Pressure Washer Dsp.-MSP440 White Quick Connect Spray Nozzle
Item #117106699
- Pressure Washer Dsp.-MSP440 White Quick Connect Spray Nozzle
| Spray | 40° Spray Angle |
| Inlet Size | 1/4 in Straight Through Plug |
| Size | #4 |
| Color | White |
| Weight | 0.25 LB |
