Dixon Valve & Coupling
PW-NZ1504
Pressure Washer Dsp.-NZ1504 High Pressure Spray Nozzle
Item #117106705
- Pressure Washer Dsp.-NZ1504 High Pressure Spray Nozzle
| Size | 4 in |
| Inlet Size | 1/4 in Male NPT |
| Material | Steel |
| Spray | 15° Spray Angle |
| Weight | 0.25 LB |
