Dixon Valve & Coupling
PW-NZ4004
Pressure Washer Dsp.-NZ4004 High Pressure Spray Nozzle
Item #117106707
- Pressure Washer Dsp.-NZ4004 High Pressure Spray Nozzle
| Inlet Size | 1/4 in Male NPT |
| Spray | 40° Spray Angle |
| Material | Steel |
| Size | 4 in |
| Weight | 0.25 LB |
