- 1-1/4" 316SS EZ Boss-Lock Female
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm.Rotating action helps keep the locking device free of debris.Designed to protect critical parts from impact and to withstand rugged use.
| Seal | Nitrile Rubber |
| Material | 316 Stainless Steel |
| End Type | Hose Shank |
| Operating Pressure [Max] | 250 PSI |
| Size | 1 1/4 in, 32 mm |
| Weight | 1.96 LB |

