- 3" 316SS Heavy Duty EZ Boss-Lock
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
| Material | 316 Stainless Steel, Heavy Duty |
| Operating Pressure [Max] | 400 PSI |
| Seal | Nitrile Rubber |
| Size | 3 in, 75 mm |
| Weight | 4.05 LB |

