- 1-1/2" NH RL CAP WITH BEADED CHAIN
| Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Material | Cast Brass |
| Type | Cap |
| Finish | Polished Chrome Plated |
| Lug | Rocker Lug |
| Weight | 0.725 LB |
| Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Material | Cast Brass |
| Type | Cap |
| Finish | Polished Chrome Plated |
| Lug | Rocker Lug |
| Weight | 0.725 LB |